Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/4" Thick
Mfr # PS-UHMW-ESD-5
Zoro # G4373250
product price: $763.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$763.99
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/4"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ESD-5
- Zoro # G4373250
- UPC # 193005029050
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 2 in Thick, Charcoal (5GCT1)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (19885_48_0)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-894)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.125" Thick (1ZBT8)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAN9)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.125" Thick (1YYJ5)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-PE-41)
- ZORO SELECT Yellow Cast Acrylic Plastic Sheet 12" L x 12" W x 1/8" Thick (PS-CACC-64)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- Zoro Select Plastic Sheets