Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/16" Thick
Mfr # PS-UHMW-ESD-18
Zoro # G4378607
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/16"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ESD-18
- Zoro # G4378607
- UPC # 193005028794
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.375 in Overall Width, Style: Edge Trim (0339-50)
- RANDALL 7/8In. TUBING (6 FT M-244)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBT6)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/4" Thick (BULK-PS-CAC-334)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (3HMN7)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/8" Thick (BULK-PS-PE-40)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PTFE-5)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- Zoro Select Plastic Sheets