Shop All Plastic Sheets
Zoro Select
Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3" Thick
Mfr # BULK-PS-UHMWB-195
Zoro # G7771511
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMWB-195
- Zoro # G7771511
- UPC # 193005907440
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 12" |
Length | 12" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 3 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-24)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.003" Thick (G15-3F-24X25)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.25X6-24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-CAC-37)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.187" Thick (G15-.187F-12X12)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1YZV7)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-176)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-UHMW-54)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/4" Thick (BULK-PS-CAC-334)
- Zoro Select Plastic Sheets