Shop All Plastic Rods
Zoro Select
Black UHMW Polyethylene Plastic Bar 48" L, 1" W
Mfr # BULK-PS-UHMWB-408
Zoro # G7773149
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMWB-408
- Zoro # G7773149
- UPC # 193005895587
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 1" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Nominal Size | 1 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width | 1 in |
Plastic Length | 4 ft |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Standard (22569)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 120 In (2HUR6)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV6)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Clear Polycarbonate Rod Stock 6 ft. L, 1/4" Dia. (2XPW9)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-3/4" Dia. (1NMW4)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-1/2" Dia. (66408104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 4 ft. L, 4-1/2" Dia. (6RFY3)
- Zoro Select Plastic Rods