Shop All Plastic Rods
Zoro Select
Black UHMW Polyethylene Plastic Bar 12" L, 2" W
Mfr # BULK-PS-UHMWB-460
Zoro # G7770644
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 12"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMWB-460
- Zoro # G7770644
- UPC # 193005895921
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 12" |
Width | 2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 2 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length | 12 in |
Plastic Width | 2 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 2" (ZUSA-CAM-V20S-2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.125" Thick (1YYR4)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.002" Thick (BULK-PF-PI-11)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2-1/4" Dia. (2XMN2)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-657)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia. (BULK-CR-CF-2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- Zoro Select Plastic Rods