Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia.
Mfr # 1YVP6
Zoro # G2675653
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1YVP6
- Zoro # G2675653
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/8" |
Length | 6 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.063/-0.000 in |
Plastic Diameter Tolerance | +0.063/-0.000 in |
Nominal Size | 5/8 in dia x 6 ft L |
Plastic Diameter | 5/8 in |
Plastic Length | 6 ft |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/2" Thick (PS-UHMW-ESD-30)
- MAGIC MESH HND-FR MGNTC SCRN DR BLK (MM011124)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-878)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia. (6NEU5)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVR4)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT Clear Polycarbonate Rod Stock 6 ft. L, 1/4" Dia. (2XPW9)
- ZORO SELECT Tan PEEK Rod Stock 8 ft. L, 3/8" Dia. (67139104)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 2" Dia. (61458104)
- ONLINEMETALS Carbon Steel Bar-Round 48 L (13887)
- Zoro Select Plastic Rods