Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia.
Mfr # 1YVP7
Zoro # G1701804
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Length Tolerance +/-0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVP7
- Zoro # G1701804
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Length | 6 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.090/-0.000 in |
Nominal Size | 3/4 in dia x 6 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3/4 in |
Plastic Length | 6 ft |
Plastic Diameter Tolerance | +0.090/-0.000 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (2830-1/32-10)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-298)
- FIBERGRATE U Channel, ISOFR, 2 3/16 Leg, 3/8 In T, 5 Ft (870770)
- GLAZELOCK 1/4" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo18)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia. (69619104)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 5-1/2" Dia. (69592104)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVR4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 9/16" Dia. (G15-TRCE-.563-1)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1" Dia. (BULK-PR-ACB-105)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- Zoro Select Plastic Rods