Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 6 ft. L, 3" Dia.
Mfr # 1YVR8
Zoro # G0983351
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVR8
- Zoro # G0983351
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3" |
Length | 6 ft. |
Diameter Tolerance | +0.300/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 6 ft |
Plastic Diameter | 3 in |
Nominal Size | 3 in dia x 6 ft L |
Plastic Diameter Tolerance | +0.300/-0.000 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1/4" Thick (BULK-PS-UHMW-254)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-99)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 1-3/8" Dia. (69619104)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1YVK7)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia. (69622104)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- PROFESSIONAL PLASTICS Torlon 12 L, 1.25 W (RTOR43011.250)
- Zoro Select Plastic Rods