Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia.
Mfr # 1YVP9
Zoro # G1623526
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Diameter Tolerance +0.125/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVP9
- Zoro # G1623526
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 6 ft. |
Diameter Tolerance | +0.125/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 6 ft |
Plastic Diameter | 1 1/4 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.125/-0.000 in |
Nominal Size | 1 1/4 in dia x 6 ft L |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 50 Ft (ZUSA-RC-1386)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia. (69622104)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1YVL6)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 9/16" Dia. (2XMG6)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 2" Dia. (1UVA2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2-1/2" Dia. (2XMN3)
- Zoro Select Plastic Rods