Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 3 ft. L, 3" Dia.
Mfr # 1YVL6
Zoro # G3041306
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVL6
- Zoro # G3041306
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3" |
Length | 3 ft. |
Diameter Tolerance | +0.300/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 3 ft |
Nominal Size | 3 in dia x 3 ft L |
Plastic Diameter | 3 in |
Plastic Diameter Tolerance | +0.300/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- GLAZELOCK 1/16", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" Stack 70stacks/1120pc/box (MS02)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-3/8" Dia. (1UXC9)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A (BULK-RS-S40-807)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1YVK9)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVP6)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/4" Dia. (1YVL3)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3" Dia. (2XPV2)
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPU2)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- Zoro Select Plastic Rods