Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 3 ft. L, 2" Dia.
Mfr # 1YVL2
Zoro # G1871764
original price:
$43.99
10% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVL2
- Zoro # G1871764
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.200/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 3 ft |
Plastic Diameter | 2 in |
Plastic Diameter Tolerance | +0.200/-0.000 in |
Nominal Size | 2 in dia x 3 ft L |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 To JT6 Tang End Drill Chuck Arbor (3700-0150)
- USA INDUSTRIALS FDA Buna-N Rubber Strip w Adhesive, 50A, 1/8"T x 2"W x 10 Ft L (BULK-RS-H50FDA-174)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-87)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVF5)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/4" Dia. (22JL42)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1YVL6)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 1-1/4" Dia. (69626104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- ONLINEMETALS Black Plastic Round Rod 12 L (6560)
- Zoro Select Plastic Rods