Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 3 ft. L, 1-3/4" Dia.
Mfr # 1YVL1
Zoro # G1714955
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVL1
- Zoro # G1714955
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-3/4" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.175/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 3/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.175/-0.000 in |
Plastic Diameter | 1 3/4 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FJD3)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 6" Dia. (BULK-PT-PC-70)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 5/8" Dia. (2XPE6)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1-1/4" Dia. (2XPD5)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- ONLINEMETALS Titanium Bar-Round 36 L (4778)
- Zoro Select Plastic Rods