Shop All Plastic Rods
Zoro Select
Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia.
Mfr # 1YVK7
Zoro # G2679984
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Black Virgin
- Color Black
- Tensile Strength (PSI) 5800
- Length Tolerance +/-0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVK7
- Zoro # G2679984
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.125/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.125/-0.000 in |
Plastic Diameter | 1 1/4 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-33)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1YVL6)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/8" Dia. (2XMR2)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 2" Dia. (G15-TRCE-2.0-1)
- Zoro Select Plastic Rods