Shop All Screw & Bolt Assortments
Zoro Select
Black Trim Screw Assortment, 210 Pc
Mfr # 8122
Zoro # G3605314
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- System of Measurement Metric
- Screw Size M4; M6
- Thread Size M4.2-1.41; M4.8-1.60; M6.3-1.81
- Material metal
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8122
- Zoro # G3605314
- UPC # 841213016491
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M4; M6 |
Thread Size | M4.2-1.41; M4.8-1.60; M6.3-1.81 |
Number of Sizes | 6 |
Container Width | 6 3/4 in |
Container Length | 11 in |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Phillips |
Material | metal |
Finish | Black Phosphate |
Item | Screw Assortment |
Drive Type | External Hex, Phillips |
Includes | (40) Black Phos. Hex L/Washer Trim Screws 4.2-1.41 x 20mm 7mm Hex 12mm Washer GM # 11503396, (30) Black Phos. Hex L/Washer Trim Screws 4.2-1.41 x 20mm 7mm Hex 17mm Washer GM # 11503892, (40) Black Phos. Hex L/W Tek Trim Screws 4.2-1.41 x 20mm 7mm Hex 12mm Washer, (30) Black Phos. Hex L/W Tek Trim Screws 4.2-1.41 x 20mm 7mm Hex 17mm Washer, (40) Black Finish Phillips Trim Screws 4.8-1.6 x 15mm 14mm Hd OD Truss Washer, (30) Black Finish Sheet Metal Screws 6.3-1.81 x 16mm 15mm Phil. Truss\Washer, (1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in |
Number of Pieces | 210 |
Includes Hex Nuts | No |
Includes Lock Washers | No |
Includes Hex Head Screws | Yes |
Container Material | Plastic |
Type | Screw Assortment |
Includes Flat Washers | No |
Head Style | Hex |
Hex Head Screws Included | (4) 4.2-1.41 x 20 mm, 4.8-1.60 x 15 mm, 6.3-1.81 x 16 mm |
Description
Black Trim Screw Assortment, Head Type Hex, Drive Phillips, Number of Sizes 6, Number of Pieces 210, Pack Size Small, System of Measurement Metric, Container Length 11 in, Container Material Plastic, Container Width 6 3/4 in, Head Style Hex, Hex Head Screws Included (4) 4.2-1.41 x 20 mm, 4.8-1.60 x 15 mm, 6.3-1.81 x 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11361.037.0001)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1NA97GR)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PHPNMS)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- ZORO SELECT 1/2-13X7 BLT HEX MACH. HOT DIP GALVANIZED (50112BMG)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- AMPG Bind Post Barrel/Screw 240pc Stl Znc Kit, Steel, Zinc Plated Finish (Z4198)
- Zoro Select Screw & Bolt Assortments