Shop All Black Pipe Fittings
Zoro Select
Black Steel Slip On Flange Class 150
Mfr # FLCS1RFSO300
Zoro # G3402007
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Slip On Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FLCS1RFSO300
- Zoro # G3402007
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Flange Outside Diameter | 7 1/2 in |
Bolt Circle Diameter | 3/4 in |
Bolt Hole Diameter | 5/8 in |
Description
Slip-On Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Slip-On, 7 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, Steel, Anodized, Class Class 150, For Pipe Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 4, 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (107-328)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- KOHLER Plug Button (78042-VS)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO400)
- ZORO SELECT 1/2" x 1/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ6)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221852)
- ZORO SELECT Socket Weld Black Forged Steel Union (1MNU2)
- ZORO SELECT Black Nipple, Seamless, 1/4 x72 (793N82)
- LDR INDUSTRIES 310 RE-1238 ELBOW 1/2X3/8 BLACK REDUCING (501492)
- Zoro Select Fittings