Shop All Forklifts
Zoro Select
Black Steel Electric Powered Tugger Ball Hitch
Mfr # E-TUG-SABH
Zoro # G5581009
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15"
- Overall Length 5-3/4"
- Overall Width 4-3/8"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E-TUG-SABH
- Zoro # G5581009
- UPC # 691215121125
- Country of Origin China
- Category Forklifts
Dimensions
Overall Height | 15" |
Overall Length | 5-3/4" |
Overall Width | 4-3/8" |
Platform Length | 5.75" |
Details
Material | Steel |
Color | Black |
Load Capacity | 3000 lb |
Construction | Steel |
Item | Tugger Single Adjustable Ball Hitch |
Assembled | Yes |
Features | Simple Design For Easy Placement, Robust Construction For Long Term Use, Compact Design For Storage, Maximizes Productivity With Transferring |
Number of Wheels | 0 |
Batteries Included | No |
Frame Finish | Painted |
Frame Material | Steel |
Towing Capacity | 3,000 lb |
Compatible with Manufacturer Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
For Use With Mfr. Model Number | E-TUG-10, E-TUG-20, E-TUG-30 |
Description
Adjustable Ball Hitch, Product Type Double Ball Hitch Mount, Compatible with Grainger Part Number 460T84, 460T85, Compatible with Manufacturer Model Number E-TUG-10, E-TUG-20, E-TUG-30, Overall Length 5 3/4 in, Overall Width 4 3/8 in, Overall Height 15 in, Color Black, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- INDUSCO Hook, 1/4", Clevis, Grab, Gr, 70 Transport (47400111)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00084)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- ZORO SELECT Electric Powered Tugger, 1K Tug Series (E-TUG-10)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- Zoro Select Forklifts