Shop All Drainage Mats
Zoro Select
Black Raised Surface Rings Drainage Mat 3 ft. W x 5 ft. L, 1/2"
Mfr # 30CM51
Zoro # G8714745
original price:
$84.09
26% off
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Raised Surface Rings
- Width 3 ft
- Mat Electrical Resistance Anti-Static
- Mat Length 5 ft
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30CM51
- Zoro # G8714745
- UPC # 662641043671
- Country of Origin Thailand
- Category Drainage Mats
Dimensions
Width | 3 ft |
Mat Length | 5 ft |
Length | 5 ft |
Mat Width | 3 ft |
Size (WxL) | 3 ft x 5 ft |
Drainage Hole Diameter | 1 1/8 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series T30 Competitor(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, L (A120)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Safety Shower Eyewash Station Sign, Landscape (OS-NS-A-1218-L-18222)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- NOTRAX Interlocking Drainage Mat, 30 In W x 8 Ft L, 1 In Thick (620S3096BL)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- CONDOR Black Drainage Holes Antifatigue Mat 3 Ft W x 24 In L, 3/8 In (3LLZ8)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 5 ft 4 in L, 7/8 In Thick (549S4064YB)
- CONDOR Black with Orange Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L285)
- TARCO 3x65 IceWTR Armor Mat (LB742161)
- Zoro Select Floor Mats