Shop All Plastic Sheets
Zoro Select
Black PVC Sheet Stock 48" L x 48" W x 0.125" Thick
Mfr # 44N588
Zoro # G6474273
product price: $77.29
/pk 4, $19.32/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC
- Plastic Thickness 0.125"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44N588
- Zoro # G6474273
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 48" |
Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, FPVC, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 1,740 psi, Impact Strength DIN 53 453 kJ/m� 20-15, Temperature Range 0 Degrees to 140 Degrees F, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (45r.625-72)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1/2 In, 6 Ft (2EYX2)
- ZORO SELECT Music Wire, Spring Steel, .039 In, PK20 (497)
- TY-FLOT FME Magnetic Sheet, 24 x 36", Orange (MAGSHT2436OR)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-CS-GFR4-42)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-27)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.063" Thick (1UTV4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/4" Thick (BULK-PS-PC-41)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.015" Thick (BULK-PF-PC-66)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 3/32" Thick (BULK-PS-PS-559)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- Zoro Select Plastic Sheets