Shop All Plastic Tube Stock
Zoro Select
Black PTFE Rectangle Stock 3 ft L
Mfr # PS-PTFEB-132
Zoro # G4384977
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Color Black
- Tensile Strength 3,000 psi
- Temp. Range -290 Degrees to 500 Degrees F
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-PTFEB-132
- Zoro # G4384977
- UPC # 193005000073
- Country of Origin China
- Category Plastic Tube Stock
Dimensions
Length | 3 ft |
Width | 2 in |
Plastic Width | 2 in |
Plastic Length | 36 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 2 in W x 36 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, PTFE, Standard, Plastic Length 36 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Steel, 4140, 1/2x1 1/2 In, 1 Ft (2HKF4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 6 Ft L (2HHC8)
- E. JAMES Rubber, Hypalon, 1/16"Thick, 36"x12", 60A (330-1/16CTAPE)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-4)
- ZORO SELECT Plastic Resin (BULK-IJMP-2)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-3)
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 in Outside Dia (1UWV5)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 in Inside Dia, 3 in Outside Dia (1UWK8)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-ABS-4)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1 in Inside Dia, 1-1/4 in Outside Dia (BULK-PT-PETG-14)
- Zoro Select Plastic Tube Stock