Shop All Plastic Sheets
Zoro Select
Black Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick
Mfr # BULK-PS-PCC-7
Zoro # G300399320
original price:
$95.15
20% off
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PCC-7
- Zoro # G300399320
- UPC # 193005063962
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK EPDM Rubber Seal, 125ft. (X5272BT-125)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- ZORO SELECT HDPE Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PE-385)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.750" Thick (1ZAH6)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PP-584)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-ACR-8)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- PROFESSIONAL PLASTICS Dark Gray#7135 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCGY7135.125X48.000X96.000)
- Zoro Select Plastic Sheets