Shop All Plastic Rods
Zoro Select
Black PEEK Rod Stock 3 ft. L, 1/2" Dia.
Mfr # 1UPZ2
Zoro # G0472902
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEEK
- Type Unfilled
- Color Black
- Tensile Strength (PSI) 16000
- Min. Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UPZ2
- Zoro # G0472902
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1/2 in dia x 3 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 1/2 in |
Description
Rod Stock, PEEK, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 72" Length - Black (20-143-0038)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22978)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458HT-25)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/2" Dia. (69609104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/2" Dia. (6MDR8)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/2" Dia. (2XMK6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia. (2XMH6)
- ONLINEMETALS Carbon Steel Bronze Round Bar 510 288 L (10314)
- Zoro Select Plastic Rods