Shop All Plastic Rods
Zoro Select
Black PEEK Rod Stock 1 ft. L, 5/8" Dia.
Mfr # 1UPU5
Zoro # G0292677
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEEK
- Type Unfilled
- Color Black
- Tensile Strength (PSI) 16000
- Min. Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UPU5
- Zoro # G0292677
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/8" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 5/8 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 1 ft |
Nominal Size | 5/8 in dia x 1 ft L |
Description
Rod Stock, PEEK, Grade Standard, Plastic Length 1 ft, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (44790)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/4" Dia. (22JL42)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-23)
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPU2)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-3/4" Dia. (BULK-PT-PC-33)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 2" Dia. (61458104)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/4" Dia. (1UTW6)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 6" Dia. (BULK-PT-PC-70)
- Zoro Select Plastic Rods