Shop All Plastic Rods
Zoro Select
Black PEEK Rod Stock 1 ft. L, 1/4" Dia.
Mfr # 1UPT5
Zoro # G2276066
original price:
$8.35
10% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEEK
- Type Unfilled
- Color Black
- Tensile Strength (PSI) 16000
- Max. Temp. (F) 480 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UPT5
- Zoro # G2276066
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 1/4 in |
Plastic Length | 1 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1/4 in dia x 1 ft L |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PEEK, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Brass Angle 385 (18190)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x1Ft (03TP.063X12-12)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Yellow (1001308Y)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9366-M)
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 5/8" Dia. (1UPU5)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 5/16 in Dia. (BULK-PR-ACB-312)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-366)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 4" Dia. (6MEF9)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/8" Dia. (2XMK4)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- Zoro Select Plastic Rods