Shop All Handheld Flashlights
This Product is Discontinued
Zoro Select
Black No Led General Purpose Handheld Flashlight, AAA, 40 lm (Discontinued)
Mfr # 45-2554
Zoro # G2804295
This Product is Discontinued
Key Features
- Flashlight Grade General Purpose
- Lumens Range 0 to 49
- Maximum Lumens Output 40 lm
- Number of Batteries 3
- Flashlight Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-2554
- Zoro # G2804295
- UPC # 190735871485
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 6.69 in |
Body Dia. | 1.75 in |
Battery Size | AAA |
Overall Width | 1 3/4 in |
Overall Length | 6 3/4 in |
Alternate Battery Size | AAA |
Overall Height | 4 5/8 in |
Body Diameter | 1 3/4 in |
Description
Flashlight, Battery Chemistry Alkaline, Carbon Zinc, Battery Size AAA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 20 m, Maximum Brightness 41 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 4 oz, Alternate Battery Size AAA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.