Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 6x9
Mfr # 793MN1
Zoro # G308661481
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Fitting Compatibility Schedule 40
- Wall Thickness 0.28 in
- Application Air, Natural Gas, Non-Potable Water
- Maximum Operating Temperature 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793MN1
- Zoro # G308661481
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Overall Length | 9 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line (HA-WC-101)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 1m, PK20 (KO1K12S-75)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-SS)
- ZORO SELECT Galvanized Steel Pipe Nipple (793F79)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220498)
- ZORO SELECT 1" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5064041)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA6)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ6)
- ZORO SELECT 1/8" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MMZ9)
- PROSOURCE Bushing Black Hex 1X3/4 (35-1X3/4B)
- Zoro Select Fittings