Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 4x5
Mfr # 793N64
Zoro # G208662182
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Grade Grade B
- Fitting Compatibility Schedule 40
- Finish/Coating Black
- Side B Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N64
- Zoro # G208662182
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- UNITED SCIENTIFIC Y-Connector, For 6Mm Tubing, PK 12 (46112)
- ZORO SELECT Black Nipple, Welded, 1/2x1 1/2 (793MV5)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P482)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV4)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU8)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO300)
- ZORO SELECT 3/8" Malleable Iron Tee (4316002752)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- Zoro Select Black Pipe Fittings