Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3x6
Mfr # 793N54
Zoro # G908662154
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Grade Grade B
- Material Steel
- Side A Gender Male
- Maximum Operating Temperature 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N54
- Zoro # G908662154
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" Mini Hanger w/Epdm Sleeve - 304SS (26LC-.75-304)
- NEOPERL 1.8 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5509405)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 RA-B)
- LEGEND VALVE 3" SS304 COUPLING (404-090)
- ZORO SELECT Flange, Steel, 1 1/4" Pipe Size, Class 300 (BULK-PF-548)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P471)
- ZORO SELECT 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-601HC)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221810)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220606)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P556)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- Zoro Select Black Pipe Fittings