Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3x42
Mfr # 793MK2
Zoro # G308661603
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Metal Pipe Construction Welded
- Side B Gender Male
- Fitting Compatibility Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MK2
- Zoro # G308661603
- Country of Origin Viet Nam
- Category Black Pipe Fittings
Dimensions
Overall Length | 42 in |
Pipe Size (Fittings) | 3" |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- LEGEND VALVE 1/4" 90 SS304 ELBOW (404-001)
- LEGEND VALVE 1/2" x CLOSE 316 SS NIPPLE (316-060)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YA8)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ97)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-974HN)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P551)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221852)
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4074041)
- PROSOURCE Joint Union Black Ground 1In (34B-1B)
- Zoro Select Black Pipe Fittings