Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3x4 1/2
Mfr # 793N51
Zoro # G808662193
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Outside Diameter 3 1/2 in
- Side A Gender Male
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Maximum Operating Temperature 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N51
- Zoro # G808662193
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 3 1/2 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WELL-SAFE-C21000 Well Sanitizer Pack (WELL-SAFE-C21000)
- APOLLO Valve, 1-1/2in. Import, Threaded, 2-Piece, Full Port, NPT, Brass Ball Valve, 600 CWP, CSA, UL, FM (94A-107-01)
- KOHLER Solenoid Valve Assy (1178733)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size (465040)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK3)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-487)
- ZORO SELECT 1" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810087205)
- ZORO SELECT Black Nipple, Seamless, 1x20 (793PV5)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC1)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG7)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221392)
- Zoro Select Black Pipe Fittings