Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3x3
Mfr # 793N48
Zoro # G108662169
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Gender Male
- Metal Pipe Construction Welded
- Overall Length 3 in
- Maximum Operating Pressure 300 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793N48
- Zoro # G108662169
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSO-38V)
- KOHLER Bumper, Bottom Left (1225276)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- ZORO SELECT 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P494)
- ZORO SELECT Pipe Flange, Steel, Black-Coated Steel (BULK-PF-541)
- ZORO SELECT 3/4" x 1/2" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025000)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P459)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P481)
- B & K/MUELLER INDS(IMPORT) 3/4Xclose Blk Nipple (584-001HN)
- Zoro Select Fittings