Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3/8x2
Mfr # 793MU2
Zoro # G008661668
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Application Air, Natural Gas, Non-Potable Water
- Thread Configuration Threaded on One End
- Finish/Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MU2
- Zoro # G008661668
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 in |
Pipe Size (Fittings) | 3/8" |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Widespread Swivel Tee (RPG24-0080)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP30-1D)
- MOEN Replacement Handle Knob Insert Porcelain/Chrome (97376)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU81)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- ZORO SELECT Reducing Tee, Galv Iron, 2Inx2Inx1-1/4In (783YF4)
- ZORO SELECT MNPT, Carbon Steel Standard Concentric Swage Nipple (0338002322)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002856)
- Zoro Select Black Pipe Fittings