Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3/8x1 1/2
Mfr # 793MU1
Zoro # G208661642
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Metal Pipe Construction Welded
- Side B Connection Type Unthreaded
- Pipe Weld Type Electric Resistance Weld
- Thread Configuration Threaded on One End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MU1
- Zoro # G208661642
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 90 street elbow, 3" x 3" (20643)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y61)
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810026807)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P552)
- ZORO SELECT Black Nipple, Welded, 2x5 1/2 (793N25)
- ZORO SELECT Socket x Socket Cast Iron No-Hub 1/6"Bend (220572)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD114)
- SOUTHLAND PIPE NIPPL 310 U-38 UNION 3/8 BLACK (501570)
- Zoro Select Fittings