Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3/4x7 1/2
Mfr # 793MA6
Zoro # G908662161
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Wall Thickness 0.113 in
- Side B Thread Type NPT
- Application Air, Natural Gas, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MA6
- Zoro # G908662161
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Overall Length | 7 1/2 in |
Pipe Size (Fittings) | 3/4" |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Concentric Reducer 304 SS, 2"x1.5" (B3114MP-G200150)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- KOHLER Nozzle Body Spray, Vibrant Brushed Bronze, Wall (8013-AK-BV)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK2)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO500)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P563)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220678)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P500)
- ZORO SELECT Female Socket, Cast Iron Wye (221313)
- Zoro Select Fittings