Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3/4x6 1/2
Mfr # 793MA5
Zoro # G808662223
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Finish/Coating Black
- Fitting Compatibility Schedule 40
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MA5
- Zoro # G808662223
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 6 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-20-MH)
- LEGEND VALVE 2" T/S-603 UNION O"RING (900-035)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF6)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV2)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4054121)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY6)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5641)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL1)
- SMITH-COOPER 4" Black Union (4316002822)
- Zoro Select Fittings