Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3/4x5
Mfr # 793MX8
Zoro # G608661815
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Nominal Pipe Size 3/4 in
- Side B Connection Type Unthreaded
- Overall Length 5 in
- Maximum Operating Pressure 300 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MX8
- Zoro # G608661815
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 5 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- MOEN Wand Kit 1.5 Srs (173137SRS)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECA-WS)
- MOEN Posi-Temp(R) Shower Only Matte Black (T2902EPBL)
- ZORO SELECT 1/4" Female NPT Malleable Iron Cap Class 150 (5P532)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y72)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX5)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000450)
- ZORO SELECT 2" FNPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000010)
- ZORO SELECT 3/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810086611)
- ANVIL 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310546205)
- Zoro Select Fittings