Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 3/4x1 1/2
Mfr # 793MX1
Zoro # G308661757
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Outside Diameter 1 3/64 in
- Material Steel
- Thread Configuration Threaded on One End
- Application Air, Natural Gas, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MX1
- Zoro # G308661757
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/4", Class 150 (ZUSA-PF-9490)
- SLOAN Repair Part A1047A-Bx Dbp Dia Kt 0.25 Ur Boxed (3301142)
- CENTRAL BRASS Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome (G-4147-H)
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220326)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX9)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 150)
- ZORO SELECT 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P603)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y59)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P499)
- ANVIL 2-1/2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913720)
- Zoro Select Fittings