Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 2x6
Mfr # 793N26
Zoro # G608662072
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Metal Pipe Construction Welded
- Outside Diameter 2 3/8 in
- Side B Connection Type Unthreaded
- Finish/Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N26
- Zoro # G608662072
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009630)
- OATEY Faucet/Garden Hose Adapter (33444)
- AMIAD Y Strainer, 1", NPT, NBR (010002-000004)
- WOLVERINE In-Line Needle Valve, 1/4" FNPT Port (WNV-400)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA5)
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT5)
- ZORO SELECT Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P460)
- ZORO SELECT Flange, Steel, Socket Weld, 3" Pipe Size (BULK-PF-433)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222160)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222154)
- ANVIL 2" Flanged Cast Iron Flange Union Class 125 (0308301209)
- Zoro Select Fittings