Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 2x4
Mfr # 793M67
Zoro # G208662137
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Finish/Coating Black
- Maximum Operating Pressure 300 psi @ 150 Degrees F
- Maximum Steam Pressure 150 psi @ 350 Degrees F
- Side B Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793M67
- Zoro # G208662137
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 2 in |
Overall Length | 4 in |
Outside Diameter | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Details
Item | Nipple |
Standards | ASTM A733 |
Finish/Coating | Black |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Side B Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Material Grade | Grade B |
Side A Connection Type | Unthreaded |
Material | Steel |
Pipe Weld Type | Electric Resistance Weld |
Schedule | Schedule 40 |
Application | Air, Natural Gas, Non-Potable Water |
Manufacture Location | Globally Sourced |
Fitting Compatibility | Schedule 40 |
Wall Thickness | 0.154 in |
Thread Configuration | Unthreaded |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 350 Degrees F |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 8 In (22600086312000)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- T&S BRASS Aerator , 3/8"Npt, Ml, Leadfree (B-0199-02)
- RHEEM Water Heater Element, SS, 240V, 6000W (SP10869QL)
- ZORO SELECT Black Nipple, Welded, 3/4x7 1/2 (793MA6)
- ZORO SELECT NPT, Carbon Steel Bull Plug, Round Head (0338198351)
- ZORO SELECT Female Socket, Cast Iron Wye (221332)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025653)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P566)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (521-900BC)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152469)
- Zoro Select Black Pipe Fittings