Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 2x14
Mfr # 793MF9
Zoro # G008662252
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Finish/Coating Black
- Thread Configuration Threaded on Both Ends
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MF9
- Zoro # G008662252
- Country of Origin Viet Nam
- Category Black Pipe Fittings
Dimensions
Overall Length | 14 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kohl, Sink, Sqr, 15-3/4inx15-3/4inx6-3/4in (K-2661-0)
- KOHLER Parallel Towel Arm (23526-CP)
- PARKER Needle Valve, Angld, 1/4In, Flare-Male Pipe (NV101F-4-2)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221654)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222488)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222510)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC5)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P548)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer, Class 3000 (1MPA1)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P480)
- Zoro Select Black Pipe Fittings