Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 2 1/2x3 1/2
Mfr # 793N35
Zoro # G508662189
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Metal Pipe Construction Welded
- Wall Thickness 0.203 in
- Nominal Pipe Size 2 1/2 in
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793N35
- Zoro # G508662189
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- LEGEND VALVE 1/2" BLACK UNION (350-443)
- LEGEND VALVE 1/2" X 4-1/2" BRASS NIPPLE (311-067)
- SLOAN Cover Solis Ebv309A Solis Sf Btn Win / Cover Assembly Rep (0325309)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Closet Flange (222966)
- ZORO SELECT Flange, Steel, Weld Neck, 3/4 in Pipe Size (BULK-PF-498)
- ZORO SELECT 1-1/2" Male NPT Malleable Iron Square Head Plug Class 150 (5P547)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221314)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222152)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- Zoro Select Fittings