Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1x6
Mfr # 793MZ6
Zoro # G908661997
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Side A Connection Type Threaded
- Side A Thread Type NPT
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MZ6
- Zoro # G908661997
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (1288036-CP)
- LEGRIS Push-to-Connect Wye Plug-In, 1/4 in Tube Size, Nylon, Black, 10 PK (3142 56 00)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- TECHNIFIT Fitting, PTC, Union Tee, 5/16" or 8mm (PUT5/16 (8MM))
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW400)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA3)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222056)
- ZORO SELECT Black Nipple, Welded, 3x4 1/2 (793N51)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221802)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000000)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090204)
- Zoro Select Fittings