Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1x6
Mfr # 793M50
Zoro # G608662058
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Pipe Weld Type Electric Resistance Weld
- Schedule Schedule 40
- Wall Thickness 0.133 in
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793M50
- Zoro # G608662058
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 6 in |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Details
Standards | ASTM A733 |
Item | Nipple |
Pipe Weld Type | Electric Resistance Weld |
Schedule | Schedule 40 |
Wall Thickness | 0.133 in |
Manufacture Location | Globally Sourced |
Finish/Coating | Black |
Maximum Steam Pressure | 150 psi @ 350 Degrees F |
Material | Steel |
Application | Air, Natural Gas, Non-Potable Water |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Side B Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Thread Configuration | Unthreaded |
Maximum Operating Temperature | 350 Degrees F |
Material Grade | Grade B |
Fitting Compatibility | Schedule 40 |
Minimum Operating Temperature | -20 Degrees F |
Side A Connection Type | Unthreaded |
Pipe Material | Black Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357001-CP)
- JONES STEPHENS Seal For Mansfield 210 & 211 (T02065L)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNG1)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P570)
- ZORO SELECT Black Nipple, Welded, 1/4x3 (793MT0)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000000)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222139)
- ZORO SELECT Female Socket, Cast Iron P - Trap W / 1/2" Primer Tap (228532)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310519608)
- Zoro Select Black Pipe Fittings