Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1x36
Mfr # 793N01
Zoro # G208662083
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Schedule Schedule 40
- Fitting Compatibility Schedule 40
- Outside Diameter 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793N01
- Zoro # G208662083
- Country of Origin Viet Nam
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Overall Length | 36 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Barb x 1 in. Press Adapter (EPXPR11)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT2)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222156)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (2WU86)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P601)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300155009)
- Zoro Select Fittings