Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1x10 1/2
Mfr # 793ME7
Zoro # G708662224
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Application Air, Natural Gas, Non-Potable Water
- Side B Thread Type NPT
- Side A Gender Male
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793ME7
- Zoro # G708662224
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 10 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- K-FLEX USA 1-1/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068118)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- DORMONT Gas Swivel Fitting (SM50)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222510)
- ZORO SELECT 3/8" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P598)
- ZORO SELECT 2" Female NPT Malleable Iron Cap Class 150 (5P539)
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P518)
- ZORO SELECT Flange, Steel, Threaded, 5 in Pipe Size (BULK-PF-494)
- ZORO SELECT 2" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- SOUTHLAND 2 In. x Close Schedule 40 Steel Black Iron Nipple (20900)
- Zoro Select Fittings