Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/8x6
Mfr # 793MR2
Zoro # G708661852
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Finish/Coating Black
- Maximum Operating Temperature 350 Degrees F
- Side A Connection Type Threaded
- Thread Configuration Threaded on One End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MR2
- Zoro # G708661852
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/8 in |
Overall Length | 6 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN12)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- THRIFCO PLUMBING 3/4 Brass Cap (9318084)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ6)
- ZORO SELECT 8" Black Steel Blind Flange (FLCS1RFBL800)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY1)
- ZORO SELECT 3/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX1)
- ZORO SELECT Cross, Galv Malleable Iron, 1/4In. (783YF5)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY3)
- JONES STEPHENS 2" Tee (B4600390)
- Zoro Select Fittings