Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/8x2 1/2
Mfr # 793MP5
Zoro # G808661844
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Nominal Pipe Size 1/8 in
- Application Air, Natural Gas, Non-Potable Water
- Metal Pipe Construction Welded
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MP5
- Zoro # G808661844
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (401040)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-4-0)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 25 ft. Long (ZUSA-HT-4798)
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- ZORO SELECT 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P494)
- ZORO SELECT 3/8" Socket Socket Black Forged Steel Union (1MNU3)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221698)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P471)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT 3/4" FNPT x MNPT Malleable Iron 90 Degree Street Elbow Class 300 (4316002456)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030002)
- Zoro Select Fittings