Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/8x11
Mfr # 793M77
Zoro # G808662063
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Outside Diameter 13/32 in
- Schedule Schedule 40
- Application Air, Natural Gas, Non-Potable Water
- Metal Pipe Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793M77
- Zoro # G808662063
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 11 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" OD Gas Connector, Coated with Fitting, 3/4" MIP x 3/4" MIP x 24" (G71404)
- DELTA Lavatory Or Kitchen Cartridge (RP1740)
- ELKAY Operating Unit (72001264)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2-1/2" Pipe Size, Spigot x Socket (9837-339)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG8)
- ZORO SELECT Flange, Steel, Threaded, 3 in Pipe Size (BULK-PF-415)
- ZORO SELECT 2" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- ZORO SELECT 2" Female NPT Malleable Iron Hex Locknut Class 150 (520-908HC)
- ZORO SELECT 3" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG8)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222490)
- LEGEND VALVE 3/4" BLACK TEE (350-154C)
- Zoro Select Fittings