Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/8x1 1/2
Mfr # 793MP3
Zoro # G708661883
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Application Air, Natural Gas, Non-Potable Water
- Manufacture Location Globally Sourced
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MP3
- Zoro # G708661883
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 1 1/2 in |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND15)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P824)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220826)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU24)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1-1/2In.x1In. (783YE7)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA8)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-904HC)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P516)
- ZORO SELECT Female Socket, Cast Iron Cleanout (228562)
- Zoro Select Black Pipe Fittings