Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/4x9
Mfr # 793M81
Zoro # G208662168
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type NPT
- Standards ASTM A733
- Side A Gender Male
- Maximum Operating Temperature 350 Degrees F
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793M81
- Zoro # G208662168
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 9 in |
Pipe Size (Fittings) | 1/4" |
Outside Diameter | 35/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub Drain Stopper, 1-1/4 in Overall Dia, Fits Max Drain Size of 1-3/16 in, Toe Touch, Plastic (58-7153)
- AMERICAN STANDARD Lever Handle For Hampton Faucet, Chrome (013310-0020A)
- JMF 1/4 in. Flare Brass Cap (4338778)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001464)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P471)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW3)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW9)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC6)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221700)
- Zoro Select Fittings