Shop All Black Pipe Fittings
Zoro Select
Black Nipple, Welded, 1/4x2
Mfr # 793MR8
Zoro # G108661896
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Overall Length 2 in
- Side A Connection Type Threaded
- Thread Configuration Threaded on One End
- Nominal Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793MR8
- Zoro # G108661896
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 35/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177603)
- KOHLER Whitehaven Self-Trimming 32-11/16 (5827-0)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 150)
- ZORO SELECT 3/4" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002856)
- ZORO SELECT 1/4" Female NPT x Female NPT Steel Merchant Coupling Class 150 (71101)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN0)
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P558)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P441)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221388)
- Zoro Select Fittings